

DODGE
DODGE
P4B52-SS-908
DODGE DODGE
Description
P4B52-SS-908 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.77" Length Thru Bore; 2 Piece Split
Part #
046520
BDI #
27296780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B52-SS-908/p/27296780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475789177
Weight / US pound
1000
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant | Split Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
046520
Weight / LBS
1000
Long Description
4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.77" Length Thru Bore; 2 Piece Split
Bolt Spacing Maximum
27.88 Inch | 708.152Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Length Thru Bore
12.77 Inch | 324.358 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh