DODGE
DODGE
P4B522-SFXT-315TT-NPSS ; 140625
DODGE DODGE
Description
P4B522-SFXT-315TT-NPSS PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12.88" Minimum Bolt Spacing; 14.13" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
140625
BDI #
27302685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-SFXT-315TT-NPSS-;-140625/p/27302685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477480317
Weight / US pound
78
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
78
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12.88" Minimum Bolt Spacing; 14.13" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Bolt Spacing Maximum
14.13 Inch | 358.902Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Length Thru Bore
6.8 Inch | 172.72 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
12.88 Inch | 327.152Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh