https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BTAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OXxpbWFnZS9qcGVnfGFEUTFMMmhtTWk4eE1EYzJPRGM0TmpFNU5EUTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVESkNWRUZHWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTU0OTE3OTlhMTIwODU1OThiNmVhMTEzMTliODc5MDIyZGFiNjBmMmUzNGNiOGM3M2UyYjE1NGMxNzU2MDJlYg
DODGE
DODGE
P4B526-TAF-408RE
DODGE DODGE
Description
P4B526-TAF-408RE; 037629 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 6" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P4B526-TAF-408RE
BDI #
243101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B526-TAF-408RE/p/243101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
69.462
EAN
0782475917846
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-408R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B526-TAF-408RE
Manufacturer Internal Number
037629
Weight / LBS
140
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 6" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh