

DODGE
DODGE
P4B536-SFXT-608LER ; 040813
DODGE DODGE
Description
P4B536-SFXT-608LER PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 6-1/2" Bore; 7-1/2" Base to Center Height; 22.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 9.69" Length Thru Bore; 22236K Insert Part Number; 2 Piece Split
Part #
040813
BDI #
27307854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B536-SFXT-608LER-;-040813/p/27307854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475600809
Weight / US pound
370.34
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22236K
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
40813
Weight / LBS
370.34
Long Description
4 Bolt Pillow Block; 6-1/2" Bore; 7-1/2" Base to Center Height; 22.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 9.69" Length Thru Bore; 22236K Insert Part Number; 2 Piece Split
Length Thru Bore
9.69 Inch | 246.126 Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Bolt Spacing Minimum
21.38 Inch | 543.052Millimeter
Bolt Spacing Maximum
23.13 Inch | 587.502Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh