

DODGE
DODGE
P4B544-USAF-800TT MOD ; 075837
DODGE DODGE
Description
P4B544-USAF-800TT MOD ; 075837 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.13" Length Thru Bore; BRG22244KC3 Insert Part Number; 2 Piece Split
Part #
075837
BDI #
27305836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B544-USAF-800TT-MOD-;-075837/p/27305836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475283842
Weight / US pound
840
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG22244KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
840
Long Description
4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.13" Length Thru Bore; BRG22244KC3 Insert Part Number; 2 Piece Split
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Length Thru Bore
12.13 Inch | 308.102 Millimeter
Bolt Spacing Maximum
27.88 Inch | 708.152Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh