

LINKBELT
LINKBELT
PEB225M110YFH
LINKBELT LINKBELT
Description
PEB225M110YFH PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
PEB225M110YFH
BDI #
575972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEB225M110YFH/p/575972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.77
EAN
0662864307673
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
B225M110HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEB225M110YFH
Weight / LBS
89.728
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Actual Bolt Center to Center
13.5 Inch | 342.9Millimeter
Bore
4.331 Inch | 110 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh