Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PMN-25 https://www.bdiexpress.com/medias/INDPBC-PBH-21554500-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3ODN8aW1hZ2UvanBlZ3xhR1F4TDJoa1l5ODVPREExTlRnM05UUTJNVFF5TDBsT1JGQkNRMTlRUWtoZk1qRTFOVFExTURCZk16QXdlRE13TUM1cWNHY3wxMWQyNDQ2MGE0ZjY2OGY3NjE0ODE0ZmEyMGViNWRiMGQzNzNmYTVkMGRiZGY4ZGMxODcyZjc0NjVjOWQxYWY4
21554500 Pillow Block Bearings 

PBC LINEAR PBC LINEAR

PMN-25

Description

PMN-25 ROLL PIN ; METRIC OPEN

Pillow Block Bearing; 25 MM Bore; 51 MM Width X 78 MM Length; Open Plain Linear Bearing

Part #

PMN-25

BDI #
21554500

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.pacificbearing.com
Product Detail
Pillow Block Bearing
Product Specification
25 MM Bore; 51 MM Width X 78 MM Length; Open Plain Linear Bearing
Long Description
Pillow Block Bearing; 25 MM Bore; 51 MM Width X 78 MM Length; Open Plain Linear Bearing