![PNP1.1/4CR](/medias/INDRPHPBXXXX-PNPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTZ8aW1hZ2UvanBlZ3xhR0ZoTDJnMlppODVPREExTlRneE9UUXlPREUwTDBsT1JGSlFTRkJDV0ZoWVdGOVFUbEJEVWw4eVFreFVYek13TUhnek1EQXVhbkJufDNjM2FkMjcyZjY3ZTAxMGE4Y2Y5NWQwNTlhMGJlM2I2NzMxYmRmNTlkNjA5MGI4ZTAzZGYzNjEzZDBjZTExNWY)
![PNP1.1/4CR](/medias/INDRPHPBXXXX-PNPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTZ8aW1hZ2UvanBlZ3xhR0ZoTDJnMlppODVPREExTlRneE9UUXlPREUwTDBsT1JGSlFTRkJDV0ZoWVdGOVFUbEJEVWw4eVFreFVYek13TUhnek1EQXVhbkJufDNjM2FkMjcyZjY3ZTAxMGE4Y2Y5NWQwNTlhMGJlM2I2NzMxYmRmNTlkNjA5MGI4ZTAzZGYzNjEzZDBjZTExNWY)
RHP BEARING
RHP BEARING
PNP1.1/4CR
RHP BEARING RHP BEARING
Description
PNP1.1/4CR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
PNP1.1/4CR
BDI #
1192828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PNP1-1-4CR/p/1192828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.72
EAN
0747023024780
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
J1035
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.58733
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Actual Bolt Center to Center
4.996 Inch | 126.898Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh