TIMKEN
TIMKEN
QAAPL20A100ST
TIMKEN TIMKEN
Description
QAAPL20A100ST PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 255.016MM Minimum Bolt Spacing; 320.04MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAAPL20A100ST
BDI #
773982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPL20A100ST/p/773982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.246
EAN
0883450299039
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 255.016MM Minimum Bolt Spacing; 320.04MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Bolt Spacing Maximum
12.6 Inch | 320.04Millimeter
Length Thru Bore
5.94 Inch | 150.876 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bolt Spacing Minimum
10.04 Inch | 255.016Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh