TIMKEN
TIMKEN
QMPX22J408SEN
TIMKEN TIMKEN
Description
QMPX22J408SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMPX22J408SEN
BDI #
757782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPX22J408SEN/p/757782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
32.688
EAN
0883450094979
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
82
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4.5 Inch | 114.3 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Bolt Spacing Minimum
13.94 Inch | 354.076Millimeter
Bolt Spacing Maximum
15.56 Inch | 395.224Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh