TIMKEN
TIMKEN
QVPA26V407SO
TIMKEN TIMKEN
Description
QVPA26V407SO PILLOW BLOCK SPH RLR BRG ; NON RETURNABLE V-LOCK SINGLE-NUT 2BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPA26V407SO
BDI #
768215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPA26V407SO/p/768215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
54.631
EAN
0883450231008
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPA26V407SO
Weight / LBS
126
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
14.25 Inch | 361.95Millimeter
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh