TIMKEN
TIMKEN
QVPN26V407SEB
TIMKEN TIMKEN
Description
QVPN26V407SEB PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 4-7/16" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14.46" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVPN26V407SEB
BDI #
768502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPN26V407SEB/p/768502
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
54.086
EAN
0883450239592
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPN26V407SEB
Weight / LBS
126
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-7/16" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14.46" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
15.1 Inch | 383.5 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Bolt Spacing Minimum
14.46 Inch | 367.284Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh