https://www.bdiexpress.com/medias/INDINAPBXXXX-RASE-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTd8aW1hZ2UvanBlZ3xhRGswTDJoa09DOHhNREEzTmpVd05qQXpNREV4TUM5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlY4eVFreFVYek13TUZnek1EQXVhbkJufGIwNDJjYzdmOTUwNzdhNjRhYmJkNjA0OGExOGRlZjE1NDJhYjI0YzYyZjliNTUwMjZjYTAzMzJhNmEwYjY0Zjk
INA
INA
RASE80-XL-KRR-B
INA INA
Description
INA RASE80-XL-KRR-B
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 224MM Minimum Bolt Spacing; 240MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASE80-XL-KRR-B
BDI #
1412151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASE80-XL-KRR-B/p/1412151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.256
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE80KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE80
Weight / LBS
19.073
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 224MM Minimum Bolt Spacing; 240MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
8.819 Inch | 224Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Bolt Spacing Maximum
9.449 Inch | 240Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh