https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEY-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDB8aW1hZ2UvanBlZ3xhRFkxTDJneU5pOHhNREEzTmpJMk1EWTJNek15Tmk5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlZsZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MTMyZjU3YzczNWMxZThjYzZhODY1NWE0NGE1NDM4M2JhNGMxYmIwZGFlOWFjODZjNmFmOGQ0ODY0YTM2MmEzZg
INA
INA
RASEY80-XL-I
INA INA
Description
RASEY80-XL-I X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 224MM Minimum Bolt Spacing; 240MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASEY80-XL-I
BDI #
1176849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEY80-XL-I/p/1176849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.41
EAN
4012802822939
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
26 Millimeter
Relubricatable
Yes
Insert Part Number
GYE80KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEY80
Weight / LBS
19.03
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 224MM Minimum Bolt Spacing; 240MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
9.449 Inch | 240Millimeter
Bolt Spacing Minimum
8.819 Inch | 224Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh