![SAF 22226](/medias/INDSKFPBXXXX-SAF-22226-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR0l4TDJoaE5DOHhNRFExT0RZME5qVTBORFF4TkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSTJYelJDVEZSZk16QXdlRE13TUM1cWNHY3xjN2UyZjVhNWQ2MmE4OTQ1OGE2N2M0NzQ5N2E4YzExODczZmJhOTc4OGE1ZWM3MjA3MWE5YjcyNWQxYWMzZjE3)
![SAF 22226](/medias/INDSKFPBXXXX-SAF-22226-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR0l4TDJoaE5DOHhNRFExT0RZME5qVTBORFF4TkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSTJYelJDVEZSZk16QXdlRE13TUM1cWNHY3xjN2UyZjVhNWQ2MmE4OTQ1OGE2N2M0NzQ5N2E4YzExODczZmJhOTc4OGE1ZWM3MjA3MWE5YjcyNWQxYWMzZjE3)
SKF
SKF
SAF 22226
SKF SKF
Description
SAF 22226 PILLOW BLOCK HOUSING ; 4.4375" ID 18.37" LG 11.31" HT 4-BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 371.475MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22226
BDI #
1266382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22226/p/1266382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
60.7
EAN
7316576668494
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22226
Weight / LBS
134
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 371.475MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bolt Spacing Minimum
14.625 Inch | 371.475Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bore
5.118 Inch | 130 Millimeter
Length Thru Bore
7.625 Inch | 193.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh