

NSK
NSK
SAF22338
NSK NSK
Description
SAF22338 PILLOW BLK BEARING UNIT ; CAST IRON
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 240MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 628.65MM Minimum Bolt Spacing; 708.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF22338
BDI #
1193518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22338/p/1193518
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
198
EAN
0029176499272
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22338
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
436.5
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 240MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 628.65MM Minimum Bolt Spacing; 708.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Bore
7.48 Inch | 190 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh