

NSK
NSK
SAF22340
NSK NSK
Description
SAF22340 PILLOW BLK BEARING UNIT ; CAST IRON
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 250.825MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 666.75MM Minimum Bolt Spacing; 749.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF22340
BDI #
1193519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22340/p/1193519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
217.09
EAN
0029176499289
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22340
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
478.6
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 250.825MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 666.75MM Minimum Bolt Spacing; 749.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
26.25 Inch | 666.75Millimeter
Base to Center Height
9.875 Inch | 250.825 Millimeter
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
12.063 Inch | 306.4 Millimeter
Bolt Spacing Maximum
29.5 Inch | 749.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh