RHP BEARING
RHP BEARING
SL2.15/16DEC
RHP BEARING RHP BEARING
Description
SL2.15/16DEC PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt; 2-15/16" Bore; Cast Iron; Eccentric Collar Locking; Extended Inner Ring
Part #
SL2.15/16DEC
BDI #
1194145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SL2-15-16DEC/p/1194145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
25.57
EAN
0747023032167
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
25.3
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2 Bolt; 2-15/16" Bore; Cast Iron; Eccentric Collar Locking; Extended Inner Ring
Long Description
Pillow Block Bearing; 2 Bolt; 2-15/16" Bore; Cast Iron; Eccentric Collar Locking; Extended Inner Ring