SEALMASTER
SEALMASTER
SP-54C
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/8" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SP-54C
BDI #
355989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-54C/p/355989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.113
EAN
0662461023464
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
2-36C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-54C
Manufacturer Internal Number
703616
Weight / LBS
42.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/8" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
11.875 Inch | 301.625Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Bolt Spacing Minimum
9.625 Inch | 244.475Millimeter
Nominal Bolt Center to Center
10.8 Inch | 274.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh