https://www.bdiexpress.com/medias/INDDODPBXXXX-SP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhREl6TDJnNE15OHhNRFF5TWpRME56VXpPREl3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMUEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE0ZWZmOTRjMzU1MjZlYzJjNzEyYjBjMzY3YjBhZjExZDBkZmRlMjExODExMTVhNjMzOGQ0ZTU1MTAwNjViMTQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-SP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhREl6TDJnNE15OHhNRFF5TWpRME56VXpPREl3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMUEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE0ZWZmOTRjMzU1MjZlYzJjNzEyYjBjMzY3YjBhZjExZDBkZmRlMjExODExMTVhNjMzOGQ0ZTU1MTAwNjViMTQ
DODGE
DODGE
SP4B-IP-407RE
DODGE DODGE
Description
SP4B-IP-407RE PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
071738
BDI #
248081
Details
5449.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP4B-IP-407RE/p/248081
Your Price
$ 5,449.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.207
EAN
0782476366315
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-407R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP4B-IP-407RE
Weight / LBS
77.63
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
5.234 Inch | 132.944 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
13 Inch | 330.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

