Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SP4B-IP-500LE ; 078305 https://www.bdiexpress.com/medias/INDDODPBXXXX-SP4B-IP-CS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTJ8aW1hZ2UvanBlZ3xhR1ptTDJnell5OHhNRFkyTlRRMU9EVTVOemt4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMUEwUWw5SlVGOURVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZTI3NWY2OTU2YjUxNDkwMTZhMGExMGJmNTIxNWM0ZjNhMTE1YjZkNzk3ZGVhZDhlYzM0YzE3MmE0ZGM4NzE0NA
27321122 Pillow Block Bearings 

DODGE DODGE

SP4B-IP-500LE ; 078305

Description

SP4B-IP-500LE PILLOW BLOCK BEARING, STEEL IP-HD (SMARTCATALOG)

4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; 15-1/2" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Steel; Expansion; 5.98" Length Thru Bore; INS-IP-500R Insert Part Number; 1 Piece Solid

Part #

078305

BDI #
27321122

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476639259
Weight / US pound
138.63
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-500R
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | General Purpose | High Capacity
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
78305
Weight / LBS
138.63
Long Description
4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; 15-1/2" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Steel; Expansion; 5.98" Length Thru Bore; INS-IP-500R Insert Part Number; 1 Piece Solid
Bolt Spacing Minimum
15.13 Inch | 384.302Millimeter
Length Thru Bore
5.98 Inch | 151.89 Millimeter
Bolt Spacing Maximum
15.88 Inch | 403.352Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Bore
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh