Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPW2224-404N1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Nzh8aW1hZ2UvanBlZ3xhRE01TDJoaVlpOHhNRE0wTnpJeE1EazJOVEF5TWk5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODUwZTFkNjA5ZGFmMjA1MWRjOWM1OTMzNDE0ZGJhNGFiZjQxZTJjODA2Y2I2ZDc0ZjkwZmNjYjM3OWU2MGM5MQ
17149491 Pillow Block Bearings 

NTN NTN

SPW2224-404N1

Description

SPW2224-404N1 PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 4-1/4" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion

Part #

SPW2224-404N1

BDI #
17149491

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
38.1
EAN
4550253043713
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22224EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
84
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-1/4" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Base to Center Height
5.512 Inch | 140 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Actual Bolt Center to Center
13.8 Inch | 350.5Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh