Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYF 506 https://www.bdiexpress.com/medias/INDXXX-SYF-PBH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTF8aW1hZ2UvanBlZ3xhRFkyTDJnMU5pODVPREExTlRnNU16UTRNemd5TDBsT1JGaFlXRjlUV1VaZlVFSklYek13TUhnek1EQXVhbkJufDg4OTg1OTI5ZWJmM2MyNmIzODMxMDYyYTQ2YzdkMGQ0ZDgzNDI0ODhkNWQ4YjQ1NGYwYjdlOTIyYTllYWIyYjA
1415228 Pillow Block Bearings 

SKF SKF

SYF 506

Description

SYF 506

Pillow Block Bearing Housing; 98 MM Length X 40 MM Width X 83 MM Height; Cast Iron

Part #

SYF 506

BDI #
1415228

Details

1400.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 1,400.00 / each BDIExpress
QTY

Inventory

Total: 44

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.7
EAN
7316570069143
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
98 MM Length X 40 MM Width X 83 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 98 MM Length X 40 MM Width X 83 MM Height; Cast Iron