Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPA11K115STHT https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-TA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDJ8aW1hZ2UvanBlZ3xhR1ptTDJneE55ODVOVGt3TWpFek5EYzJNemd5TG1wd1p3fDJmZjFkMDZlNTM5MGI2NjFmYTliY2IzMTIwNTVlZTkwZTlhMjdhMjMxZTYyMmU0MDI5ZDY3NzIwYTkyZTY4MDE
22836407 Pillow Block Bearings 

TIMKEN TIMKEN

TAPA11K115STHT

Description

TAPA11K115STHT PILLOW BLK SPH RLR BRG ; 1-15/16" BORE 2 BOLT CAST STEEL HSG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 8.7" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAPA11K115STHT

BDI #
22836407

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.71
EAN
0883450493949
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty | Heat Treated
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 8.7" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
7.6 Inch | 193 Millimeter
Bolt Spacing Maximum
8.7 Inch | 220.98Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh