Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPN09K107STXYFG https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPN-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDh8aW1hZ2UvanBlZ3xhR05tTDJneU5TOHhNREl5T0RJeU1qWTRPVE14TUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQk9YMHRmVTE4ek1EQjRNekF3TG1wd1p3fDVjMDc4ZTczNjAyODMyOTdjYjM5MTM3YmFjOTRiNDQyM2MzYTdhMThiMDUzMDdjMzQxYTZiZjFlMWYzNjY4N2Y
22090383 Pillow Block Bearings 

TIMKEN TIMKEN

TAPN09K107STXYFG

Description

TAPN09K107STXYFG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.362" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/4" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Fluoropolymer Coated Cast Steel; Non-Expansion

Part #

TAPN09K107STXYFG

BDI #
22090383

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
0883450497046
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Fluoropolymer Coated Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.362" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/4" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Fluoropolymer Coated Cast Steel; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.98 Inch | 50.3 Millimeter
Bolt Spacing Minimum
6.25 Inch | 158.75Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh