https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SC-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MjF8aW1hZ2UvanBlZ3xhR015TDJnNVlpOHhNRFkyTlRRMU9USXlNRFV4TUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBOZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDVkNDYzMzFlZWZlMmNlOTIyYmI4NmI3ZTI1NmE3YjdkOGVkZmQ5YTY3MDg1ZmU2MzFlYzNmYzIxYWZmOWUwZTY
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SC-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MjF8aW1hZ2UvanBlZ3xhR015TDJnNVlpOHhNRFkyTlRRMU9USXlNRFV4TUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBOZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDVkNDYzMzFlZWZlMmNlOTIyYmI4NmI3ZTI1NmE3YjdkOGVkZmQ5YTY3MDg1ZmU2MzFlYzNmYzIxYWZmOWUwZTY
DODGE
DODGE
TB-SCED-106
DODGE DODGE
Description
TB-SCED-106 PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
TB-SCED-106
BDI #
248528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCED-106/p/248528
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.27
EAN
0782476483210
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SCED-106
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
76023
Weight / LBS
3.34
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.375 Inch | 34.925 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Actual Bolt Center to Center
3.25 Inch | 82.55Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

