Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCLP210C4HR5 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCLP-HR23-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Mjd8aW1hZ2UvanBlZ3xhRE5tTDJneFppODVOVGt3TURFeU56TTVOakUwTG1wd1p3fGEyNDFjMmVlZThjYTViMzQwMWZlZDAyN2Q2Y2Y2YzUxNDU3YmQ1MGVkZTZmOTYwZTlhNWM3ODRmNzM1ZDE2NzU
112860 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCLP210C4HR5

Description

UCLP210C4HR5 PILLOW BLOCK BEARING UNIT ; 50MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 152MM Minimum Bolt Spacing; 178MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCLP210C4HR5

BDI #
112860

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.044
EAN
0808250405145
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UC210C4HR5
Seals
Silicone
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base | High Temperature | C4 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
6.39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 152MM Minimum Bolt Spacing; 178MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.984 Inch | 152Millimeter
Base to Center Height
2.189 Inch | 55.6 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Maximum
7.008 Inch | 178Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh