IPTCI
IPTCI
UCPL 209 26 L3
IPTCI IPTCI
Description
UCPL209-26-L3 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 2.06" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101043021
BDI #
520988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPL-209-26-L3/p/520988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.585
EAN
0080067571579
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC209-26
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCPL 209 26 L3
Weight / LBS
5.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 2.06" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Actual Bolt Center to Center
5.8 Inch | 147.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


