SEALMASTER
SEALMASTER
USRB5000E-112
SEALMASTER SEALMASTER
Description
USRB5000E-112 PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5-3/16" Minimum Bolt Spacing; 5-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
USRB5000E-112
BDI #
334689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000E-112/p/334689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.674
EAN
0662461366349
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
USI5000-112
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000E-112
Manufacturer Internal Number
737088
Weight / LBS
7.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5-3/16" Minimum Bolt Spacing; 5-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
5.813 Inch | 147.65Millimeter
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh