

SEALMASTER
SEALMASTER
USRB5000K-407-C
SEALMASTER SEALMASTER
Description
USRB5000K-407-C PILLOW BLOCK BEARING ; NON-RETURNABLE ADAPTER MOUNT
Pillow Block Bearing; 4-7/16" Bore; 4-3/4" Base to Center Height; 4 Mounting Hole; Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; 3/4" Bolt; Relubricatable; Cast Iron; Contact Seals; Non-expansion
Part #
739308
BDI #
25105218
Details
4514.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000K-407-C/p/25105218
Your Price
$ 4,514.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
30.94
EAN
0662461418918
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
68.2
Product Detail
Pillow Block Bearing
Product Specification
4-7/16" Bore; 4-3/4" Base to Center Height; 4 Mounting Hole; Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; 3/4" Bolt; Relubricatable; Cast Iron; Contact Seals; Non-expansion
Long Description
Pillow Block Bearing; 4-7/16" Bore; 4-3/4" Base to Center Height; 4 Mounting Hole; Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; 3/4" Bolt; Relubricatable; Cast Iron; Contact Seals; Non-expansion