Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

USRBE5000A-212-C https://www.bdiexpress.com/medias/INDMORPBXXXX-USRBEA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MXxpbWFnZS9qcGVnfGFEZGhMMmhsTWk4eE1EYzJPRFUwTlRRME56azJOaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRa1ZCWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MmRlZGEyZTgzZjcyZGFjYTI3MDIxNjZiODU2ODZhYzI2N2I3ZGY2ZjI4ZGZlZTFlNWNjMzVmYzU1NGU1MDk1Mg
334890 Pillow Block Bearings 

SEALMASTER SEALMASTER

USRBE5000A-212-C

Description

USRBE5000A-212-C ; POR NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Non-Expansion

Part #

USRBE5000A-212-C

BDI #
334890

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.17
EAN
0662461361788
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-212-C
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRBE5000A-212-C
Manufacturer Internal Number
738725
Weight / LBS
22.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Non-Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
4.484 Inch | 113.894 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh