BROWNING
BROWNING
VPLE-219
BROWNING BROWNING
Description
VPLE-219 PILLOW BLOCK BEARING UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
VPLE-219
BDI #
311181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPLE-219/p/311181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.234
EAN
0662289524211
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
VE-219
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPLE-219
Manufacturer Internal Number
767539
Weight / LBS
2.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Actual Bolt Center to Center
4.6 Inch | 116.8Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh