Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZP2307F https://www.bdiexpress.com/medias/INDREXPBXXXX-KP2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxM3xpbWFnZS9qcGVnfGFHWm1MMmhqWkM4eE1EYzNNVEEyTlRnMk5ESXlNaTlKVGtSU1JWaFFRbGhZV0ZoZlMxQXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3xiYmE1MDZmNDBmMDQ4ZjNjZTA1YWUxMmNjNWJkYzBiN2VjYjM5MWQyODA3NTRjYmZjMTA3NmU1OTcyY2NjMjJi
18149077 Pillow Block Bearings 

REXNORD REXNORD

ZP2307F

Description

ZP2307F PILLOW BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

ZP2307F

BDI #
18149077

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.197
EAN
0698210023461
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2307U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP2307F
Manufacturer Internal Number
6802346
Weight / LBS
47.9
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Actual Bolt Center to Center
11.5 Inch | 292.1Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh