

SKF
SKF
SAFD 532
SKF SKF
Description
SAFD 532 PILLOW BLOCK BEARING HOUSING
Pillow Block Housing; 2 Bolt; Split Type; 5-7/16" Inside Diameter; Ductile Iron Material
Part #
SAFD 532
BDI #
1260333
Details
6767.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SAFD-532/p/1260333
Your Price
$ 6,767.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
109.86
EAN
7316571045153
Product Group - BDI
M06288
Noun
Housing
Product Detail
Pillow Block Housing
Product Specification
2 Bolt; Split Type; 5-7/16" Inside Diameter; Ductile Iron Material
Long Description
Pillow Block Housing; 2 Bolt; Split Type; 5-7/16" Inside Diameter; Ductile Iron Material