Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNT 519-616 https://www.bdiexpress.com/medias/INDTIMPBXXXX-SNT-500-600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODZ8aW1hZ2UvanBlZ3xhR000TDJneU5pOHhNRGMxT1RZMU1USTJNalE1TkM5SlRrUlVTVTFRUWxoWVdGaGZVMDVVWHpVd01GODJNREJmTXpBd2VETXdNQzVxY0djfDA5ZmQ0ODY5NzczMWNjNmViNTFkNWY5MmFhZGQ5ZWM2MDE0OTU1OTkzNjUxMjE0OTE2YTVjYWM4MGEwZDVmOWQ
20352485 Mounted Units & Inserts 

TIMKEN TIMKEN

SNT 519-616

Description

SNT 519-616 BRG HOUSING

Pillow Block Housing Unit; 2 Bolt; 145MM Base to Center Height; 290MM Bolt Spacing; Cast Iron Material; For Roller Bearing

Part #

SNT 519-616

BDI #
20352485

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
13.996
EAN
0087796316225
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt; 145MM Base to Center Height; 290MM Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt; 145MM Base to Center Height; 290MM Bolt Spacing; Cast Iron Material; For Roller Bearing