TIMKEN
TIMKEN
SNT 526
TIMKEN TIMKEN
Description
SNT 526 BRG HOUSING
Pillow Block Housing Unit; 2 Bolt; 190MM Base to Center Height; 380MM Bolt Spacing; Cast Iron Material; For Roller Bearing
Part #
SNT 526
BDI #
20352493
Details
1639.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SNT-526/p/20352493
Your Price
$ 1,639.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
15.415
EAN
0087796316263
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt; 190MM Base to Center Height; 380MM Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt; 190MM Base to Center Height; 380MM Bolt Spacing; Cast Iron Material; For Roller Bearing