Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19351207L https://www.bdiexpress.com/medias/INDMOITUXXXX-UO-19351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NTR8aW1hZ2UvanBlZ3xhREF6TDJnellpODVORE0yT0RJd05UQTBOakEyTG1wd1p3fGJjZWJjOWM5MWVhNDNjZTk3ZGYwMTk5MmFjNjYxZWU1OTk1ZTYyMTg0NzIwMzcwODI4Yzg1ZWUxODQyZTRmMDU
659883 Take Up Unit Bearings 

MOLINE BEARING MOLINE BEARING

19351207L

Description

19351207L WIDE SLOT TAKE-UP BEARING ; 2-7/16" TYPE E W/LABYRINATH SEAL

Take Up Bearing Only; 2-7/16" Bore; 1-1/32" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material

Part #

19351207L

BDI #
659883

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.526
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Weight / LBS
21
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/32" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Slot Width
1.031 Inch | 26.187 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh