

REXNORD
REXNORD
AMHT125115MM18
REXNORD REXNORD
Description
AMHT125115MM18 TAKEUP ASSY RLR BRG ; POR MTO 115MM SHAFT DIA
Take Up Unit with Frame; 4.528" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT12 Take Up Frame; 18 Adjustment Travel; 5115MMU Insert Part; Cast Iron Housing Material
Part #
AMHT125115MM18
BDI #
24132527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/AMHT125115MM18/p/24132527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
150.396
EAN
0698210204068
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT12
Adjustment Travel Length
18
Insert Part Number
5115MMU
Housing Material
Cast Iron
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439126
Weight / LBS
332
Long Description
Take Up Unit with Frame; 4.528" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT12 Take Up Frame; 18 Adjustment Travel; 5115MMU Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
4.528 Inch | 115 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh