https://www.bdiexpress.com/medias/INDASITUXXXX-UO-CUCT-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxMHxpbWFnZS9qcGVnfGFETXhMMmcyWVM4eE1EYzJPVFEwT1RrME16QTNNQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZRMVZEVkY5UFVFVk9Yek13TUhnek1EQXVhbkJufDJiN2Q5NjFhZWZiZTEzNTMxMTYxY2Y4ZTA2YmNlZjc3YTNhMDUzNWE2NTM0MjIxM2Y0MGZjMDBjNTNmNTJkYmE
https://www.bdiexpress.com/medias/INDASITUXXXX-UO-CUCT-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxMHxpbWFnZS9qcGVnfGFETXhMMmcyWVM4eE1EYzJPVFEwT1RrME16QTNNQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZRMVZEVkY5UFVFVk9Yek13TUhnek1EQXVhbkJufDJiN2Q5NjFhZWZiZTEzNTMxMTYxY2Y4ZTA2YmNlZjc3YTNhMDUzNWE2NTM0MjIxM2Y0MGZjMDBjNTNmNTJkYmE
AMI BEARINGS
AMI BEARINGS
CUCT208C
AMI BEARINGS AMI BEARINGS
Description
CUCT208C TAKE-UP BEARING ; 40MM ID
Take Up Bearing Only; 40MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208 Insert Part; Cast Iron Housing Material
Part #
CUCT208C
BDI #
101974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CUCT208C/p/101974
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.044
EAN
0808250211241
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC208
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Open Cover | Contact Seal | Has Slinger
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
7.58
Long Description
Take Up Bearing Only; 40MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.63 Inch | 16 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

