Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MST-20T https://www.bdiexpress.com/medias/INDMORTUXXXX-UO-STT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4NXxpbWFnZS9qcGVnfGFESXdMMmcwWVM4eE1EYzJOekV4TkRNd05UVTJOaTlKVGtSTlQxSlVWVmhZV0ZoZlZVOWZVMVJVWHpNd01IZ3pNREF1YW5CbnxkODFiYTg0MDU3NTJiMDA4ZGUxZjMwMjI2MDZjM2MyZTE1MWNlNGI2NGM0NDFiZDAwNzEyNTYwZDBlYWQ0MGU1
347928 Take Up Unit Bearings 

SEALMASTER SEALMASTER

MST-20T

Description

MST-20T TAKE-UP BALL BEARING ; 1-1/4" BORE 17/32" SLOT WID

Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; STH Take Up Frame; 2-14T Insert Part; Cast Iron Housing Material

Part #

MST-20T

BDI #
347928

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.928
EAN
0662461029534
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
STH
Insert Part Number
2-14T
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Skwezloc | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
705363
Weight / LBS
4.3
Long Description
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; STH Take Up Frame; 2-14T Insert Part; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh