Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSTU-SCM-203-NL https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCM-CI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjN8aW1hZ2UvanBlZ3xhREprTDJnd1l5OHhNRFkwT1RFeU5ETXdOamszTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRUVjlEU1Y5T1RGOHpNREI0TXpBd0xtcHdad3w3YTNmMDc0MWE2MGY1OWQzYWEyMjJkYmRlMWE2NWVkNWU1OTQ5NDM4NzIzOTE4ODRlYTdmMjdlZWY3NWY5MmQ3
22270229 Take Up Unit Bearings 

DODGE DODGE

NSTU-SCM-203-NL

Description

NSTU-SCM-203-NL TAKEUP BALL BRG UNIT ; NON RETURNABLE

Take Up Bearing Only; 2-3/16" Bore; 5/16" Slot Width; 4.917" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS415 Take Up Frame; INS-SCM-203-NL Insert; Cast Iron Housing Material

Part #

NSTU-SCM-203-NL

BDI #
22270229

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.63
EAN
0782477497520
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS415
Insert Part Number
INS-SCM-203-NL
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Ring | Narrow Slot | No Lube | 4.947" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140825
Weight / LBS
8.01
Long Description
Take Up Bearing Only; 2-3/16" Bore; 5/16" Slot Width; 4.917" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS415 Take Up Frame; INS-SCM-203-NL Insert; Cast Iron Housing Material
Slot Width
0.313 Inch | 7.95 Millimeter
Slot to Slot Distance
4.917 Inch | 124.89 Millimeter
Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh