

INA
INA
PHE20-XL
INA INA
Description
PHE20-XL X-LIFE TAKE-UP HOUSING UNIT
Take Up Bearing; 20MM Bore; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE20-XL-NPP-B Insert Part; Cast Iron Housing Material
Part #
PHE20-XL
BDI #
1412096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/PHE20-XL/p/1412096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.55
EAN
4012802788402
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Product Detail
Take Up Bearing
Product Specification
20MM Bore; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE20-XL-NPP-B Insert Part; Cast Iron Housing Material
Long Description
Take Up Bearing; 20MM Bore; Ball Bearing; Unit Only; Eccentric Collar Mount; GRAE20-XL-NPP-B Insert Part; Cast Iron Housing Material