Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVTU22V100SM https://www.bdiexpress.com/medias/INDQMITUXXXX-UO-QV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0NHxpbWFnZS9qcGVnfGFETmxMMmd6Tmk4eE1EYzJOemcxTWpFd09UZzFOQzlKVGtSUlRVbFVWVmhZV0ZoZlZVOWZVVlpmTXpBd2VETXdNQzVxY0djfGY1MzdiNDhjNDBiOTJlN2VhYjQ3NmNjZTQ4MjhlYzBmNWQ0MDE5NjViOGNiMzhlZWYzNzAxYWU4OGE3YzViNWQ
779217 Take Up Unit Bearings 

TIMKEN TIMKEN

QVVTU22V100SM

Description

QVVTU22V100SM TAKE-UP BEARING

Take Up Bearing Only; 100MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22222 Insert Part; Cast Steel Housing Material

Part #

QVVTU22V100SM

BDI #
779217

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
21.792
EAN
0883450378086
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
V Lock
Compatible Take Up Frame
QMTF
Insert Part Number
22222
Housing Material
Cast Steel
Other Features
Double Row | Double Nut | Non-Expansion | Triple Lip Contact Nitrile Rubber Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
58
Long Description
Take Up Bearing Only; 100MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22222 Insert Part; Cast Steel Housing Material
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Bore
3.937 Inch | 100 Millimeter
Slot Width
2.062 Inch | 52.37 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh