DODGE
DODGE
TU-A-015-TUBRG
DODGE DODGE
Description
TUA-015-TUBRG ; POR
Take Up Bearing Only; 15/16" Bore; Sleeve Bearing; Unit Only; Press Fit Mount; ABX5-TUFR Take Up Frame; Cast Iron Housing Material
Part #
TU-A-015-TUBRG
BDI #
242918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU-A-015-TUBRG/p/242918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.18
EAN
0782475018512
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
ABX5-TUFR
Housing Material
Cast Iron
Other Features
Babbitted Bearing
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
036180
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 15/16" Bore; Sleeve Bearing; Unit Only; Press Fit Mount; ABX5-TUFR Take Up Frame; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh