Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TU-A-107-TUBRG https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TUA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMHxpbWFnZS9qcGVnfGFEZ3pMMmczWXk4eE1EYzJOemd5TmpjNE1ERTVNQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWRlZCWHpNd01IZ3pNREF1YW5CbnwyZGJkMTQwZjFiNzUyMjJiZDM1M2YwM2FlODkyNWJjYWQyN2JhOWZlNjdlZmJkNGY4MzY5NjlkZjcwZWIwYjI0
242922 Take Up Unit Bearings 

DODGE DODGE

TU-A-107-TUBRG

Description

TUA-107-TUBRG ; POR

Take Up Bearing Only; 1-7/16" Bore; Sleeve Bearing; Unit Only; Press Fit Mount; ABX6-TUFR | ABX12-TUFR Take Up Frame; Cast Iron Housing Material

Part #

TU-A-107-TUBRG

BDI #
242922

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.59
EAN
0782475018550
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
ABX6-TUFR | ABX12-TUFR
Housing Material
Cast Iron
Other Features
Babbitted Bearing
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
036184
Weight / LBS
3.5
Long Description
Take Up Bearing Only; 1-7/16" Bore; Sleeve Bearing; Unit Only; Press Fit Mount; ABX6-TUFR | ABX12-TUFR Take Up Frame; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh