Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCT211-30D1 https://www.bdiexpress.com/medias/INDNTNTUXXXX-UO-UCT-D1-FRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTJ8aW1hZ2UvanBlZ3xhR1kyTDJobFpTOHhNRFF5TVRVMU16WXlOekUyTmk5SlRrUk9WRTVVVlZoWVdGaGZWVTlmVlVOVVgwUXhYMFpTVFY4ek1EQjRNekF3TG1wd1p3fGY4Yjg2YzNjNmRmYzc3OWJmZTFlMTM1NWEzNTE2MTEwODQ4NTI4YWI1ZGQ5ZWUwYzdlNWZhZTE2OWE3NGQ5YWQ
1234995 Take Up Unit Bearings 

NTN NTN

UCT211-30D1

Description

UCT211-30D1 TAKE-UP BEARING ; NON-RETURNABLE

Take Up Unit with Frame; 55MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC211D1 Insert; Cast Iron Housing

Part #

UCT211-30D1

BDI #
1234995

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
21.961
EAN
4547359010046
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
UCT30
Adjustment Travel Length
30
Insert Part Number
UC211D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.6
Long Description
Take Up Unit with Frame; 55MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC211D1 Insert; Cast Iron Housing
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Bore
2.165 Inch | 55 Millimeter
Slot Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh