FYH
FYH
UCTX17
FYH FYH
Description
UCTX17J
Take Up Bearing Only; 85MM Bore; 28MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX17 Insert Part; Cast Iron Housing Material
Part #
UCTX17
BDI #
17916865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTX17/p/17916865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX17
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Long Description
Take Up Bearing Only; 85MM Bore; 28MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX17 Insert Part; Cast Iron Housing Material
Bore
3.346 Inch | 85 Millimeter
Slot Width
1.102 Inch | 28 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh