Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VTWS-214 https://www.bdiexpress.com/medias/INDBROXXXXXX-767645-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzOTh8aW1hZ2UvanBlZ3xhR1ExTDJoaU1pOHhNREU1TnpnNE9UTTRORFEzT0M5SlRrUkNVazlZV0ZoWVdGaGZOelkzTmpRMVh6QXhYek13TUhnek1EQXVhbkJufGU5NWIyMGI1M2Y2NmI3NDg0ODFkNGYxOGRjYzcyNzNkNzY1MzUzOWM5NzEyZTI1MTNmZmRlNDhkYjNlMTgyM2I
311584 Take Up Unit Bearings 

BROWNING BROWNING

VTWS-214

Description

VTWS-214 TAKE-UP BEARING UNIT ; POR NON RETURNABLE

Take Up Bearing Only; 7/8" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF10 | SF16 Take Up Frame; VS-214 Insert Part; Cast Iron Housing Material

Part #

VTWS-214

BDI #
311584

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.944
EAN
0662289528400
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
SF10 | SF16
Insert Part Number
VS-214
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767645
Weight / LBS
1.6
Long Description
Take Up Bearing Only; 7/8" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF10 | SF16 Take Up Frame; VS-214 Insert Part; Cast Iron Housing Material
Bore
0.875 Inch | 22.225 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh