

DODGE
DODGE
WSTU-IP-207RE-MOD ; 140317
DODGE DODGE
Description
WSTU-IP-207RE-MOD ; 140317 TAKE UP BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Take Up Bearing Only; 2-7/16" Bore; 1.06" Slot Width; 5.13" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP502 Take Up Frame; INS-IP-207R MOD Insert; Cast Iron Housing Material
Part #
140317
BDI #
27305912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-207RE-MOD-;-140317/p/27305912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477455957
Weight / US pound
23.77
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP502
Insert Part Number
INS-IP-207R MOD
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Trident Seal | Modified
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140317
Weight / LBS
23.77
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1.06" Slot Width; 5.13" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP502 Take Up Frame; INS-IP-207R MOD Insert; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
5.13 Inch | 130.302 Millimeter
Slot Width
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh