https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhRGMwTDJneE9TOHhNRFkwTlRjd05UWXlNVFV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVbFFYek13TUhnek1EQXVhbkJufGUwYjVlZGNkNGVkNjhlMTIwNTljOWIyODk3ZmY0OGIyYjcyMmQwZGU3MmVkZjEyYTliNGY5ZjJmYzY3OWRhNzc
DODGE
DODGE
WSTU-IP-300L MOD ; 077442
DODGE DODGE
Description
WSTU-IP-300L MOD ; 077442 TAKE UP BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Take Up Bearing Only; 3" Bore; 1.81" Slot Width; 5.94" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP515 Take Up Frame; INS-IP-300L MOD Insert; Cast Iron Housing Material
Part #
077442
BDI #
27305697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-300L-MOD-;-077442/p/27305697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475331116
Weight / US pound
21.75
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP515
Insert Part Number
INS-IP-300L MOD
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Labyrinth Seal | Modified
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
077442
Weight / LBS
21.75
Long Description
Take Up Bearing Only; 3" Bore; 1.81" Slot Width; 5.94" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP515 Take Up Frame; INS-IP-300L MOD Insert; Cast Iron Housing Material
Slot to Slot Distance
5.94 Inch | 150.876 Millimeter
Slot Width
1.81 Inch | 45.974 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh